JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 Grade A Plain Finish Carbon Steel Heavy Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0818596| Mfr #: 2GA11

$5.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818596 Mfr #: 2GA11
Item: Hex NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandNut Standards: ASTM 563
Basic Material: Carbon SteelNut Style: Hex Nut - Heavy
Width Across Flats: 1-1/16"Fastener Finish: Plain
Material Grade: Grade ADia./Thread Size: 5/8"-11
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade A, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 1-1/16 In., Nut Height 39/64 In., Nut Standards ASTM 563, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.