5/8"-11 Plain Finish Nickel Copper Alloy Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0536785| Mfr #: 1WE70

$15.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536785 Mfr #: 1WE70
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Hex NutNut Standards: ASME B18.2.2
Fastener Finish: PlainItem: Hex Nut
Fastener Thread Type: UNCWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-11Basic Material: Nickel Copper Alloy
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Nickel Copper Alloy, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.