5/8"-11 Black Nylon Coat Finish Machine Screw Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1437877| Mfr #: 0462511HNB

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 35/64"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1437877 Mfr #: 0462511HNB
System of Measurement: InchItem: Hex Nut
Basic Material: NylonNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandWidth Across Flats: 59/64"
Fastener Finish: Black Nylon coatDia./Thread Size: 5/8"-11
Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 59/64 In., Nut Height 35/64 In., Package Quantity 5

Product Reviews