Zoro Select
Machine Screw Nut, 5/8"-11, Nylon, 6/6, Plain, 35/64 in Ht, 5 PK
Mfr # 0462511HN
Zoro # G0391526
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 35/64 in
Explore More Products
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 6, Zinc Plated, 3.20 mm Ht, 100 PK HN46004000-100P1
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 100 PK M04122.060.0001
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK U11391.062.0001
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK U08161.050.0002
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK N04120.056.0001
- ZORO SELECT Hex Nut, 1/4"-28, Nylon, 6/6, 0.225 to 0.245 in Ht, 2500 PK 15NHN
- ZORO SELECT Machine Screw Nut, #12-24, Steel, Zinc Plated, 5/32 in Ht, 5000 PK 12NH
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 100 PK M04025.200.0001
- ZORO SELECT Hex Nut, 3-1/2"-4, Steel, Galvanized, 3-7/16 in Ht, 2 PK 350NHHG
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK N01100.062.0001
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK U01100.087.0001
- Zoro Select Hex Nuts