5/8"-18 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1549222| Mfr #: 185319

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1549222 Mfr #: 185319
Nut Style: Hex NutFastener Thread Direction: Right Hand
Item: Hex NutDia./Thread Size: 5/8"-18
Basic Material: Carbon SteelSystem of Measurement: Inch
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Width Across Flats: 15/16"Fastener Finish: Ultra Coat
Material Grade: Grade 8Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.