20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8"-18 Grade 9 Zinc Yellow Finish Alloy Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1872534| Mfr #: 146112

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872534 Mfr #: 146112
Basic Material: Alloy SteelFastener Finish: Zinc Yellow
System of Measurement: InchMaterial Grade: Grade 9
Fastener Thread Type: UNFNut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 15/16"
Dia./Thread Size: 5/8"-18Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Alloy Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF, Width Across Flats 15/16 In., Nut Height 23/32 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.