20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#6-32 Plain Finish 18-8 Stainless Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1720993| Mfr #: U51740.013.0001

$2.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720993 Mfr #: U51740.013.0001
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Thread Type: UNCNut Standards: ASME B18.2.2
Width Across Flats: 5/16"Fastener Finish: Plain
Material Grade: 18-8Dia./Thread Size: #6-32
Basic Material: Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Width Across Flats 5/16 In., Nut Height 7/64 In., Nut Standards ASME B18.2.2, Package Quantity 100
Save 15%. Sign up for Z-mail.