20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#6-32 Black Nylon Coat Finish Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G2286742| Mfr #: 0400632HNB

$1.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286742 Mfr #: 0400632HNB
Basic Material: NylonFastener Thread Type: UNC
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Machine Screw NutItem: Hex Nut
Width Across Flats: 5/16"Fastener Finish: Black Nylon coat
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Width Across Flats 5/16 In., Nut Height 1/8 In., Package Quantity 25
Save 15%. Sign up for Z-mail.