Hex Nut, #6-32, Nylon, Black, PK250

VALUE BRAND |Zoro #: G2027803|Mfr #: 0400632HNB

$6.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027803 Mfr #: 0400632HNB
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Thread Type: UNCWidth Across Flats: 5/16"
Fastener Finish: Black Nylon coatDia./Thread Size: #6-32
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Width Across Flats 5/16 In., Nut Height 1/8 In., Package Quantity 250

Product Reviews

Save 15% when you sign up for Z-mail.