#6-40 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1059685| Mfr #: 164486

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059685 Mfr #: 164486
Fastener Thread Direction: Right HandNut Style: Machine Screw Nut
Item: Hex NutSystem of Measurement: Inch
Fastener Finish: Zinc PlatedDia./Thread Size: #6-40
Basic Material: Carbon SteelFastener Thread Type: UNF
Nut Standards: ASME B18.6.3Width Across Flats: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #6-40, Fastener Thread Type UNF, Width Across Flats 5/16 In., Nut Height 7/64 In., Nut Standards ASME B18.6.3, Package Quantity 100
Save 15%. Sign up for Z-mail.