KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Plain Finish Brass Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G2471287| Mfr #: 1WE26

$19.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Not Graded
Dia./Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471287 Mfr #: 1WE26
Fastener Thread Type: UNC (Coarse)Material Grade: Not Graded
Dia./Thread Size: 7/16"-14Nut Standards: ASME B18.2.2
Width Across Flats: 11/16"Nut Style: Hex Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 3/8"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews