Gift buying made easy: Shop Zoro.com Gift Certificates

Hex Nut, 7/16-14, Gr 316, SS, Plain, PK25

VALUE BRAND| Zoro #: G1360222| Mfr #: 1WB86

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1360222 Mfr #: 1WB86
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 316
Fastener Thread Type: UNCNut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 11/16"
Dia./Thread Size: 7/16"-14Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.