Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 7/16-14, 50 PK (Discontinued)
Mfr # 613070-PG
Zoro # G2398234
This Product is Discontinued
Key Features
- Thread Size 7/16-14
- Material Medium Carbon Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
- Thread Type UNC