KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-20 Plain Finish Brass Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G2123107| Mfr #: 1WE28

$18.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Not Graded
Dia./Thread Size: 7/16"-20
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123107 Mfr #: 1WE28
Material Grade: Not GradedDia./Thread Size: 7/16"-20
Nut Standards: ASME B18.2.2Width Across Flats: 11/16"
Nut Style: Hex NutBasic Material: Brass
Fastener Finish: PlainNut Height: 3/8"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Fastener Thread Type UNF, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews