7/16"-20 Plain Finish 18-8 Stainless Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2083121| Mfr #: 1WB34

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083121 Mfr #: 1WB34
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Hex NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNFWidth Across Flats: 11/16"
Material Grade: 18-8Dia./Thread Size: 7/16"-20
Basic Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Fastener Thread Type UNF, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.