7/16"-20 Plain Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2130746| Mfr #: 1XA76

$28.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 3/8"
Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130746 Mfr #: 1XA76
Nut Height: 3/8"Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)Item: Hex Nut
Dia./Thread Size: 7/16"-20Width Across Flats: 11/16"
Nut Style: Hex NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Plain
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 7/16 In.-20, Fastener Thread Type UNF, Width Across Flats 11/16 In., Nut Height 3/8 In., Package Quantity 50

Reviews