STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

7/8"-14 Plain Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1789471| Mfr #: 1XA84

$29.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Fastener Finish: Plain
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789471 Mfr #: 1XA84
Fastener Thread Type: UNF (Fine)Fastener Finish: Plain
Nut Style: Hex NutSystem of Measurement: Inch
Dia./Thread Size: 7/8"-14Basic Material: Steel
Fastener Thread Direction: Left HandWidth Across Flats: 1-5/16"
Nut Height: 3/4"Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 7/8 In.-14, Fastener Thread Type UNF, Width Across Flats 1-5/16 In., Nut Height 3/4 In., Package Quantity 10

Reviews