KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 ASTM F467 Plain Finish Brass Heavy Hex Nut

VALUE BRAND| Zoro #: G1510871| Mfr #: 1WY51

$8.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 7/8"-9
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510871 Mfr #: 1WY51
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 7/8"-9
Nut Standards: ASME B18.2.2Width Across Flats: 1-7/16"
Nut Style: Hex Nut - HeavyBasic Material: Brass
Fastener Finish: PlainNut Height: 55/64"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-7/16 In., Nut Height 55/64 In., Nut Standards ASME B18.2.2

Reviews