JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-9 Plain Finish 18-8 Stainless Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1115685| Mfr #: 1WB52

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115685 Mfr #: 1WB52
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Fastener Finish: PlainItem: Hex Nut
Nut Style: Hex NutSystem of Measurement: Inch
Width Across Flats: 1-5/16"Material Grade: 18-8
Dia./Thread Size: 7/8"-9Basic Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-5/16 In., Nut Height 3/4 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.