BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/8"-9 Grade C Plain Finish Carbon Steel Heavy Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G0556001| Mfr #: 1XA31

$10.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade C
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556001 Mfr #: 1XA31
Material Grade: Grade CFastener Thread Type: UNC (Coarse)
Fastener Finish: PlainNut Style: Hex Nut - Heavy
Width Across Flats: 1-7/16"Nut Height: 7/8"
System of Measurement: InchDia./Thread Size: 7/8"-9
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM 563Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade C, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-7/16 In., Nut Height 7/8 In., Nut Standards ASTM 563, Package Quantity 10

Reviews