Hex Nut, 7/8-9, Nylon, Black, PK5

VALUE BRAND |Zoro #: G0827407|Mfr #: 0487509HNB

$3.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827407 Mfr #: 0487509HNB
Basic Material: NylonFastener Thread Direction: Right Hand
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Machine Screw NutItem: Hex Nut
Width Across Flats: 1-9/32"Fastener Finish: Black Nylon coat
Dia./Thread Size: 7/8"-9Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-9/32 In., Nut Height 3/4 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.