DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Hex Nut, 7/8-9, Nylon, Plain, PK25

VALUE BRAND| Zoro #: G0945637| Mfr #: 0487509HN

$11.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945637 Mfr #: 0487509HN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Finish: PlainDia./Thread Size: 7/8"-9
System of Measurement: InchFastener Thread Type: UNC
Width Across Flats: 1-9/32"Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-9/32 In., Nut Height 3/4 In., Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.