7/8"-9 Plain Finish 316 Stainless Steel Heavy Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1025945| Mfr #: 1WY27

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025945 Mfr #: 1WY27
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Item: Hex NutWidth Across Flats: 1-7/16"
Dia./Thread Size: 7/8"-9Basic Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width Across Flats 1-7/16 In., Nut Height 55/64 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.