7/8"-9 Plain Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1202896| Mfr #: 1XA83

$24.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 3/4"
Fastener Thread Direction: Left Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202896 Mfr #: 1XA83
Nut Height: 3/4"Fastener Thread Direction: Left Hand
Fastener Thread Type: UNC (Coarse)Item: Hex Nut
Dia./Thread Size: 7/8"-9Width Across Flats: 1-5/16"
Nut Style: Hex NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Plain
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC (Coarse), Width Across Flats 1-5/16 In., Nut Height 3/4 In., Package Quantity 10

Reviews