#8-32 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2171705| Mfr #: 1WA69

$9.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Not Graded
Dia./Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171705 Mfr #: 1WA69
Fastener Thread Type: UNC (Coarse)Material Grade: Not Graded
Dia./Thread Size: #8-32Nut Standards: ASME B18.6.3
Width Across Flats: 11/32"Nut Style: Machine Screw Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 1/8"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Width Across Flats 11/32 In., Nut Height 1/8 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews