JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 Black Nylon Coat Finish Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0679174| Mfr #: 0400832HNB

$1.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0679174 Mfr #: 0400832HNB
Nut Style: Machine Screw NutBasic Material: Nylon
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 1/3"
Fastener Finish: Black Nylon coatDia./Thread Size: #8-32
Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Width Across Flats 1/3 In., Nut Height 1/8 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.