9/16"-12 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1915742| Mfr #: 4CAY1

$5.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915742 Mfr #: 4CAY1
Material Grade: Grade 5Fastener Thread Type: UNC (Coarse)
Fastener Finish: Black OxideNut Style: Hex Nut
Width Across Flats: 7/8"Nut Height: 31/64"
System of Measurement: InchDia./Thread Size: 9/16"-12
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews