9/16"-12 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1039394| Mfr #: 4CAU5

$40.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039394 Mfr #: 4CAU5
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex NutWidth Across Flats: 7/8"
Fastener Thread Type: UNC (Coarse)Nut Height: 31/64"
Basic Material: SteelDia./Thread Size: 9/16"-12
Item: Hex NutFastener Finish: Ultra Coat
Material Grade: Grade 8System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews