Hex Nut, 9/16-12, Gr 9, YZ, PK25

VALUE BRAND| Zoro #: G0701784| Mfr #: 613110-PG

$19.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Fastener Finish: Zinc Yellow
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0701784 Mfr #: 613110-PG
Basic Material: SteelFastener Finish: Zinc Yellow
Fastener Thread Direction: Right HandNut Style: Thick Nut
Item: Hex NutNut Height: 39/64"
Nut Standards: ASME B18.2.2Dia./Thread Size: 9/16"-12
Material Grade: Grade 9System of Measurement: Inch
Width Across Flats: 13/16"Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Thick Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width Across Flats 13/16 In., Nut Height 39/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews