9/16"-12 Grade A Plain Finish Carbon Steel Heavy Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0919676| Mfr #: 2FY99

$5.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919676 Mfr #: 2FY99
Basic Material: Carbon SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Item: Hex NutMaterial Grade: Grade A
Dia./Thread Size: 9/16"-12Width Across Flats: 15/16"
Fastener Finish: PlainCountry of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade A, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASTM 563, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.