9/16"-18 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1440336| Mfr #: 4CAY2

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440336 Mfr #: 4CAY2
Basic Material: Carbon SteelFastener Finish: Black Oxide
System of Measurement: InchMaterial Grade: Grade 5
Nut Style: Hex NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNFWidth Across Flats: 7/8"
Dia./Thread Size: 9/16"-18Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.