9/16"-18 Grade 9 Zinc Yellow Finish Alloy Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0497813| Mfr #: 613120-PG

$20.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 9
Dia./Thread Size: 9/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497813 Mfr #: 613120-PG
Fastener Thread Type: UNF (Fine)Material Grade: Grade 9
Dia./Thread Size: 9/16"-18Nut Standards: ASME B18.2.2
Width Across Flats: 7/8"Nut Style: Hex Nut
Basic Material: Alloy SteelFastener Finish: Zinc Yellow
Nut Height: 39/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Alloy Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width Across Flats 7/8 In., Nut Height 39/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews