Zoro Select
Hex Nut, M10-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK
Mfr # HNF4801000-050P1
Zoro # G1301806
$8.27
9% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 8 mm
- Hex Width 17 mm
Explore More Products
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK HNF4800800-100P1
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Zinc Plated, 13 mm Ht, 20 PK HNF4801600-020P2
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK HNX4801000-050P1
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Hot Dipped Galvanized, 39/64 in Ht, 10 PK U04225.062.0001
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Galvanized, 1-15/32 in Ht, 20 PK 150NHHG
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK M04120.100.0001
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 2000 PK 38NF5
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Zinc Plated, 1-23/32 in Ht, 10 PK 175NHH
- ZORO SELECT Hex Nut, M56-5.50, Steel, Class 8, Black Oxide, 45 mm Ht M01100.560.0001
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 75 PK A04122.100.0001
- ZORO SELECT Heavy Hex Nut, 5/16"-24, Steel, Grade 9, Zinc Yellow, 19/64 in Ht, 50 PK 5MWZ1
- Zoro Select Hex Nuts