M10-1.50 Plain Finish Brass Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0305121| Mfr #: 6CA95

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305121 Mfr #: 6CA95
Basic Material: BrassFastener Thread Direction: Right Hand
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Hex NutNut Standards: DIN 934
Fastener Finish: PlainItem: Hex Nut
Width Across Flats: 17.00mmDia./Thread Size: M10-1.50
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Width Across Flats 17.00mm, Nut Height 8.00mm, Nut Standards DIN 934, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.