M10-1.50 Plain Finish Nylon Machine Screw Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G1556877| Mfr #: 04M100150HN

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1556877 Mfr #: 04M100150HN
Nut Style: Machine Screw NutFastener Finish: Plain
Fastener Thread Type: MetricFastener Thread Direction: Right Hand
System of Measurement: MetricBasic Material: Nylon
Item: Hex NutWidth Across Flats: 14.80mm
Dia./Thread Size: M10-1.50Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Metric, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Width Across Flats 14.80mm, Nut Height 9.80mm, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.