KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.75 Class 10 Black Oxide Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1474514| Mfr #: 6CA48

$11.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 10
Dia./Thread Size: M12-1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474514 Mfr #: 6CA48
Fastener Thread Type: MetricMaterial Grade: Class 10
Dia./Thread Size: M12-1.75Nut Standards: DIN 934
Width Across Flats: 19.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Black Oxide
Nut Height: 10.00mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Width Across Flats 19.00mm, Nut Height 10.00mm, Nut Standards DIN 934, Package Quantity 50

Reviews