M12-1.75 Class 10 Zinc Yellow Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0509004| Mfr #: 6CA60

$11.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 10.00mm
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0509004 Mfr #: 6CA60
Item: Hex NutFastener Thread Direction: Right Hand
System of Measurement: MetricNut Style: Hex Nut
Basic Material: SteelMaterial Grade: Class 10
Nut Standards: DIN 934Fastener Thread Type: Metric
Width Across Flats: 19.00mmFastener Finish: Zinc Yellow
Dia./Thread Size: M12-1.75Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Width Across Flats 19.00mm, Nut Height 10.00mm, Nut Standards DIN 934, Package Quantity 50

Product Reviews