Hex Nut, M14-1.50, Gr Class 8, ZP, PK25

VALUE BRAND| Zoro #: G2149305| Mfr #: 6CB24

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Fastener Thread Type: Metric Fine
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2149305 Mfr #: 6CB24
Basic Material: SteelFastener Thread Type: Metric Fine
Fastener Finish: Zinc PlatedFastener Thread Direction: Right Hand
Nut Style: Hex NutNut Height: 11.00mm
Nut Standards: DIN 934Dia./Thread Size: M14-1.50
Material Grade: Class 8System of Measurement: Metric
Item: Hex NutWidth Across Flats: 22.00mm
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M14-1.50, Fastener Thread Type Metric Fine, Width Across Flats 22.00mm, Nut Height 11.00mm, Nut Standards DIN 934, Package Quantity 25

Product Reviews