M16-2.00 Class 10 Black Oxide Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1073703| Mfr #: 6CA50

$10.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 10
Fastener Thread Type: Metric
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073703 Mfr #: 6CA50
Material Grade: Class 10Fastener Thread Type: Metric
Fastener Finish: Black OxideNut Style: Hex Nut
Width Across Flats: 24.00mmNut Height: 13.00mm
System of Measurement: MetricDia./Thread Size: M16-2.00
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M16-2.00, Fastener Thread Type Metric, Width Across Flats 24.00mm, Nut Height 13.00mm, Nut Standards DIN 934, Package Quantity 25

Reviews