M18-1.50 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G0365757| Mfr #: 6CB28

$10.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 8
Fastener Thread Type: Metric Fine
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365757 Mfr #: 6CB28
Material Grade: Class 8Fastener Thread Type: Metric Fine
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 27.00mmNut Height: 15.00mm
System of Measurement: MetricDia./Thread Size: M18-1.50
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M18-1.50, Fastener Thread Type Metric Fine, Width Across Flats 27.00mm, Nut Height 15.00mm, Nut Standards DIN 934, Package Quantity 20

Reviews