KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M18-2.50 Plain Finish Brass Hex Nut

VALUE BRAND| Zoro #: G0936153| Mfr #: 6CA99

$7.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M18-2.50
Nut Standards: DIN 934
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936153 Mfr #: 6CA99
Fastener Thread Type: MetricDia./Thread Size: M18-2.50
Nut Standards: DIN 934Width Across Flats: 27.00mm
Nut Style: Hex NutBasic Material: Brass
Fastener Finish: PlainNut Height: 15.00mm
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M18-2.50, Fastener Thread Type Metric, Width Across Flats 27.00mm, Nut Height 15.00mm, Nut Standards DIN 934

Reviews