M18-2.50 Plain Finish A2 Stainless Steel Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G0945996| Mfr #: 6CA24

$7.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945996 Mfr #: 6CA24
Fastener Finish: PlainSystem of Measurement: Metric
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 27.00mmMaterial Grade: A2
Dia./Thread Size: M18-2.50Basic Material: Stainless Steel
Fastener Thread Type: MetricNut Style: Hex Nut
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M18-2.50, Fastener Thread Type Metric, Width Across Flats 27.00mm, Nut Height 15.00mm, Nut Standards DIN 934, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.