M2-0.40 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2448476| Mfr #: 6CA85

$5.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448476 Mfr #: 6CA85
Nut Style: Hex NutBasic Material: Brass
Item: Hex NutNut Standards: DIN 934
Fastener Thread Direction: Right HandFastener Finish: Plain
System of Measurement: MetricFastener Thread Type: Metric
Width Across Flats: 4.00mmDia./Thread Size: M2-0.40
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M2-0.40, Fastener Thread Type Metric, Width Across Flats 4.00mm, Nut Height 1.60mm, Nut Standards DIN 934, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.