KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2-0.40 Class 6 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0269902| Mfr #: 6CA66

$1.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Class 6
Dia./Thread Size: M2-0.40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269902 Mfr #: 6CA66
Fastener Thread Type: MetricMaterial Grade: Class 6
Dia./Thread Size: M2-0.40Nut Standards: DIN 934
Width Across Flats: 4.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1.60mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 6, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M2-0.40, Fastener Thread Type Metric, Width Across Flats 4.00mm, Nut Height 1.60mm, Nut Standards DIN 934, Package Quantity 100

Reviews