20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M2-0.40 Plain Finish Nylon Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1909966| Mfr #: 04M020040HN

$1.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909966 Mfr #: 04M020040HN
Basic Material: NylonFastener Thread Direction: Right Hand
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Machine Screw NutFastener Finish: Plain
Item: Hex NutDia./Thread Size: M2-0.40
Width Across Flats: 3.90mmCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Metric, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M2-0.40, Fastener Thread Type Metric, Width Across Flats 3.90mm, Nut Height 1.20mm, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.