M20-2.50 Class 8 Plain Finish Brass Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G2452362| Mfr #: 6CB10

$4.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452362 Mfr #: 6CB10
Item: Hex NutNut Style: Hex Nut
Fastener Thread Direction: Right HandNut Standards: DIN 934
Width Across Flats: 30.00mmFastener Finish: Plain
Dia./Thread Size: M20-2.50Basic Material: Brass
System of Measurement: MetricFastener Thread Type: Metric
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M20-2.50, Fastener Thread Type Metric, Width Across Flats 30.00mm, Nut Height 16.00mm, Nut Standards DIN 934

Product Reviews

Save 15%. Sign up for Z-mail.