M20-2.50 Class 10 Black Oxide Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G1306286| Mfr #: 6CA52

$11.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306286 Mfr #: 6CA52
Material Grade: Class 10Nut Standards: DIN 934
Fastener Thread Direction: Right HandSystem of Measurement: Metric
Item: Hex NutBasic Material: Carbon Steel
Fastener Thread Type: MetricNut Style: Hex Nut
Width Across Flats: 30.00mmFastener Finish: Black Oxide
Dia./Thread Size: M20-2.50Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M20-2.50, Fastener Thread Type Metric, Width Across Flats 30.00mm, Nut Height 16.00mm, Nut Standards DIN 934, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.