M20-2.50 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G2276425| Mfr #: 6CA83

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2276425 Mfr #: 6CA83
Basic Material: Carbon SteelNut Style: Hex Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Finish: Zinc PlatedMaterial Grade: Class 8
Dia./Thread Size: M20-2.50System of Measurement: Metric
Fastener Thread Type: MetricNut Standards: DIN 934
Width Across Flats: 30.00mmCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M20-2.50, Fastener Thread Type Metric, Width Across Flats 30.00mm, Nut Height 16.00mm, Nut Standards DIN 934, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.