KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M22-1.50 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G2109834| Mfr #: 6CB32

$34.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric Fine
Material Grade: Class 8
Dia./Thread Size: M22-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109834 Mfr #: 6CB32
Fastener Thread Type: Metric FineMaterial Grade: Class 8
Dia./Thread Size: M22-1.50Nut Standards: DIN 934
Width Across Flats: 32.00mmNut Style: Hex Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 18.00mmFastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M22-1.50, Fastener Thread Type Metric Fine, Width Across Flats 32.00mm, Nut Height 18.00mm, Nut Standards DIN 934, Package Quantity 20

Reviews