M24-1.50 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G0740433| Mfr #: 6CB34

$34.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740433 Mfr #: 6CB34
Item: Hex NutSystem of Measurement: Metric
Material Grade: Class 8Nut Standards: DIN 934
Fastener Thread Type: Metric FineNut Style: Hex Nut
Basic Material: Carbon SteelFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedWidth Across Flats: 36.00mm
Dia./Thread Size: M24-1.50Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M24-1.50, Fastener Thread Type Metric Fine, Width Across Flats 36.00mm, Nut Height 19.00mm, Nut Standards DIN 934, Package Quantity 20
Save 15%. Sign up for Z-mail.